Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2406
Overview
Mfr description
2406-06-06-R.086 TUBE FITTING