Motion
ST304565UU
Open Stroke Rotary Bushing with Seal - ST Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 65 mm Overall Width
Mi Item #05766218
MFR #ST304565UU
Price$205.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 65 mm Overall Width
Mi Item #05766218
MFR #ST304565UU

Mfr description
ST304565UU LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.71/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    65 mm
  • Overall Width
    65 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    3110 N
  • Load Capacity
    3110 N
  • Manufacturer Upc Number
    4549557054389
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    3160 N
  • UPC_NO
    4549557054389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)