Motion
10144431
Sliding Beam Anchor - 400 lbs Capacity, 13-1/2 in Max Beam Width, 4 in Min Beam Width
Mi Item #05766274
MFR #10144431
Price$354.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Beam Anchor - 400 lbs Capacity, 13-1/2 in Max Beam Width, 4 in Min Beam Width
Mi Item #05766274
MFR #10144431

Mfr description
10144431 SLIDING BEAM ANCHOR CONNECTOR
  • Low-friction wear pads with Teflon® eliminate metal-to-metal contact and allow the FP Stryder Anchorage Connector to glide effortlessly along the beam flange
  • Integral load indicator alerts user if the unit has been exposed to a fall
  • Versatile design allows for mounting overhead or at worker’s feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.37/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    13-1/2 in
  • Fits Minimum Beam Width
    4 in

Details

  • Capacity
    400 lbs
  • Material
    Aluminum Alloy
  • Standards Met
    ANSI Z359.1
  • UPC_NO
    6953102102407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)