Motion
64659 4 1/2 X 9" AVFN PADS (25 PER BOX )

3M
64659 4 1/2 X 9" AVFN PADS (25 PER BOX )

Scotch-Brite™ Durable Flex Hand Pad, 4-1/2 in x 9 in, A VFN, 25 pads per box, 4 boxes per case
MI ITEM #05766474
MFR #64659 4 1/2 X 9" AVFN PADS (25 PER BOX )
Price$48.99/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64659 4 1/2 X 9" AVFN PADS (25 PER BOX )

Scotch-Brite™ Durable Flex Hand Pad, 4-1/2 in x 9 in, A VFN, 25 pads per box, 4 boxes per case
MI ITEM #05766474
MFR #64659 4 1/2 X 9" AVFN PADS (25 PER BOX )

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.99/bx

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Upc Number
    00048011646596
  • UPC_NO
    00048011646596

Overview

Mfr description
64659 4 1/2 X 9" AVFN PADS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought