Motion
66252833487

NORTON ABRASIVES
66252833487

5 x 0.020 x 5/8-11 x 1 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #05766566
MFR #66252833487
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833487

5 x 0.020 x 5/8-11 x 1 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #05766566
MFR #66252833487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.38/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Brush Diameter
    5 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    5 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.020 in
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knot - Standard Twist
  • Brush Type
    Wheel Brush
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252833487
  • Manufacturer Upc Number
    662528334878
  • Material
    Steel - Carbon
  • Max Rpm
    12500 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252833487
  • Wire Type
    Steel - Carbon

Overview

Mfr description
66252833487 5 X .020 X 5/8-11/CARBON ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought