Motion
F307D1

NTN
F307D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing
Mi Item #05766748
MFR #F307D1
Price$92.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F307D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing
Mi Item #05766748
MFR #F307D1

Mfr description
F307D1 HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.9375 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Length Diameter
    5.3125 in

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359066104
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359066104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)