Motion
MGPL32TN-50Z-XC4

SMC CORP OF AMERICA
MGPL32TN-50Z-XC4

Guided Air Cylinder - 32 mm Bore, 50 mm Stroke Length
MI ITEM #05766827
MFR #MGPL32TN-50Z-XC4
List Price$505.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32TN-50Z-XC4

Guided Air Cylinder - 32 mm Bore, 50 mm Stroke Length
MI ITEM #05766827
MFR #MGPL32TN-50Z-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.83/each for your price

Overview

Mfr description
MGPL32TN-50Z-XC4 MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Made to Order
    With heavy duty scraper
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought