Motion
MXQ8-10ASR
MXQ GUIDED CYLINDER with 8 mm Bore Size
Mi Item #05766834
MFR #MXQ8-10ASR
Price$521.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 8 mm Bore Size
Mi Item #05766834
MFR #MXQ8-10ASR

Mfr description
MXQ8-10ASR CYL, SLIDE TABLE, STROKE ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Stroke  
    10 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Stopper (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Linear Guide
  • Body Material
    Hardened Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    ASR
  • Filetage
    Rc(Pt)
  • Guide Type
    Linear
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Options Included
    Auto Switch Capable, Rubber Stopper, Stroke Adjustment
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)