Overview
Mfr description
NCDQ2B50-75DZ-F7PL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Auto-SwitchF7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data