Motion
VF3143-5YOD1
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Base Mounted
Mi Item #05766857
MFR #VF3143-5YOD1
Price$112.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal without Connector, Base Mounted
Mi Item #05766857
MFR #VF3143-5YOD1

Mfr description
VF3143-5YOD1 VALVE, POLIT, BASE MOUNTED
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.26/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    DIN EN175301-803 Terminal Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VF3000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Rectifier
    Yes
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Valve Series
    VF3000
  • Voltage Suppressor
    Without Light Surge Voltage Suppressor
  • Wire Type
    DIN EN175301-803 Terminal Without Connector
  • Wiring Type
    DIN EN175301-803 Terminal Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)