Motion
CDA2KL63-600-Y59BL

SMC CORP OF AMERICA
CDA2KL63-600-Y59BL

Tie Rod Cylinder, Bore Size 63 Mm
Mi Item #05767238
MFR #CDA2KL63-600-Y59BL
Price$332.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2KL63-600-Y59BL

Tie Rod Cylinder, Bore Size 63 Mm
Mi Item #05767238
MFR #CDA2KL63-600-Y59BL

Mfr description
CDA2KL63-600-Y59BL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.25/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Y59BL
  • Magnet
    Built-In Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    3M Lead Wire, Air Cushion, Axial Foot Mounting, Built-In Magnet, Non-Rotating, Y59B Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Non-Rotating
  • Series
    CA2
  • Special Applications
    Non-rotating
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)