Motion
ZP3-035UF
Pneumatic Vacuum Cup - Flat Type, 3.50 mm Cup OD, 3.5 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #05767268
MFR #ZP3-035UF
Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 3.50 mm Cup OD, 3.5 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #05767268
MFR #ZP3-035UF

Mfr description
ZP3-035UF COMPACT PAD, FLAT
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.64/each

Specifications

Dimensions

  • Cup Outside Diameter  
    3.50 mm
  • Overall Weight
    0.1 g
  • Pad Diameter
    3.5 mm
  • Weight
    0.1 g

Details

  • Cup Material
    Fluoro Rubber
  • Cup Type
    Flat
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)