Motion
81X RIV SD 10FT

RENOLD JEFFREY
81X RIV SD 10FT

Roller Chain - 81 / 2.6090 in Pitch
Mi Item #05767269
MFR #81X RIV SD 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
81X RIV SD 10FT

Roller Chain - 81 / 2.6090 in Pitch
Mi Item #05767269
MFR #81X RIV SD 10FT

Mfr description
SD81X SD SERIES CHAIN
  • Very accurate pitch control that lowers friction resulting in reduced wear.
  • Heat-treated side plates for increased wear and fatigue life.
  • Rollers designed to cope with this hostile application.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Plate Height
    0.0940 in
  • Pin Diameter
    0.2350 in
  • Pin Length
    2.7910 in
  • Plate Height
    0.7130 in
  • Tensile Strength
    25000 lbs

Details

  • Additional Details
    Renold 81X series chains have identical gearing dimensions and will run on the same sprocket within a given application. The 81XH and 81XHH chains are used on heavy duty conveyor applications where space is limited. Both chains are designed with maximum chain life as the prime objective Chains should be protected against dirt/moisture and be lubricated with good quality, non-detergent, petroleum-based oil. Renold chains are pre-lubricated before dispatch, but like all chains, need regular re lubrication during their working life. Specialist advice should be sought for each application to ensure that the lubricant used does not degrade or contaminate the timber product carried. If you require further information, please consult your local Renold representative or consult the Installation and Maintenance section.
  • Chain Number & Pitch
    81XX - 3/4 in
  • Product Type
    Engineering Chain
  • UPC_NO
    6623901384945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)