Motion
ZP3-035US
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 mm Pad Diameter
Mi Item #05767270
MFR #ZP3-035US
Price$4.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 3.5 mm Pad Diameter
Mi Item #05767270
MFR #ZP3-035US

Mfr description
ZP3-035US COMPACT PAD, FLAT
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.06/each

Specifications

Dimensions

  • Overall Weight
    0.1 g
  • Pad Diameter
    3.5 mm
  • Weight
    0.1 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)