1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PDN 315
PDN 315 BEARING HOUSING
Mi Item #
05767387
MFR #
PDN 315
Price
$7,828.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF PDN 315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PDN 315
PDN 315 BEARING HOUSING
Mi Item #
05767387
MFR #
PDN 315
Mfr description
PDN 315 BEARING HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,828
.45
/each
Add to Cart
Specifications
Dimensions
Overall
Height
200 mm
Overall
Length
320 mm
Weight
43.5 kg
Details
Product Type
Pillow Block Housings
Series
PDN
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items