1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
4903
ROH'LIX ACTUATOR SIZE 4 FOR 25mm SHAFT 25mm RH LEA
MI ITEM #
05767632
MFR #
4903
Your Price
$436.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 4903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
4903
ROH'LIX ACTUATOR SIZE 4 FOR 25mm SHAFT 25mm RH LEA
MI ITEM #
05767632
MFR #
4903
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$436.50
/each
(List
$501.97
)
Qty
Add to Cart
Overview
Mfr description
4903 ROH-LIX 25MM BRG UNIT
Specifications
Bore Diameter
25 mm
Overall Length
3.5600 in, 90.40 mm
Bore Size
0.9840 in, 25 mm
Length
3.5600 in, 90.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought