Motion
MGQM20TN-150-Y7PZ

SMC CORP OF AMERICA
MGQM20TN-150-Y7PZ

MGQM20TN-150-Y7PZ
Mi Item #05767699
MFR #MGQM20TN-150-Y7PZ
Price$397.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM20TN-150-Y7PZ

MGQM20TN-150-Y7PZ
Mi Item #05767699
MFR #MGQM20TN-150-Y7PZ

Mfr description
MGQM20TN-150-Y7PZ COMPACT GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Side Or Bottom
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)