Motion
ZCDUKR10-5D-M9BL

SMC CORP OF AMERICA
ZCDUKR10-5D-M9BL

ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #05767752
MFR #ZCDUKR10-5D-M9BL
Price$186.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZCDUKR10-5D-M9BL

ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #05767752
MFR #ZCDUKR10-5D-M9BL

Mfr description
ZCDUKR10-5D-M9BL CYL, FREE MT, W/VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.40/each

Specifications

Details

  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    0.13 MPa
  • Operating Pressure Range
    0.13 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)