Overview
Mfr description
CDQ2B40-30DZ-J79CL COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke30 mm
- Piston ActionDouble-Acting
- OptionsStandard (Rod end female thread)
- Auto-SwitchSolid State, General Purpose, 2 Wire, Connector, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- Number Of Auto Switches2
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data