Motion
KQB2L12-02S
Push-to-Connect Tube Fitting - 12 mm Compatible Tube Outer Diameter
Mi Item #05767838
MFR #KQB2L12-02S
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 12 mm Compatible Tube Outer Diameter
Mi Item #05767838
MFR #KQB2L12-02S

Mfr description
KQB2L12-02S FITTING, NICKEL PLATED BRASS
  • Threads: M, R, Rc
  • Compact & light weight
  • Grease-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    12 mm

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KQB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)