Motion
BB3526DU

GGB BEARINGS
BB3526DU

35 mm Bore, 1.0313 in Length, 47.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05767949
MFR #BB3526DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB3526DU

35 mm Bore, 1.0313 in Length, 47.50 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #05767949
MFR #BB3526DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB3526DU METAL-POLYMER - DU

Specifications

  • Bushing Type
    Flanged
  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Flanged;Maintenance-Free;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    35 mm
  • Overall Length
    1.0313 in
  • Flange Diameter
    47.50 mm
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Description
    Flanged Bushing 35mm ID x 39mm OD
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Flange Outside Diameter
    47.50 mm;1.8700 in
  • Flange Thickness
    2.10 mm;0.0827 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    39 mm
  • Type
    Flanged
  • Bearing Material
    Steel
  • Bore Diameter
    1.3780 in, 35 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • Measurement Standard
    Metric
  • Thickness
    0.0787 in, 2 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text