Motion
0270-04054

HUB CITY INC
0270-04054

ALHI4032E 18.80 56C Inline Speed Reducer - 18.80:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #05768138
MFR #0270-04054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-04054

ALHI4032E 18.80 56C Inline Speed Reducer - 18.80:1 Ratio, 0.6250 in Input Size, C-Face Input Type, 0.7500 in Output Shaft Diameter, Double Reduction
MI ITEM #05768138
MFR #0270-04054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    ALHI4032
  • Maximum Output RPM
    93 @ 1750 rpm input
  • Maximum Output Torque
    798 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Ratio
    18.80:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    8-1/4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    13 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-04054
  • Manufacturer Upc Number
    662798728162
  • Max Input Horsepower
    1.21 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    ALHI4032

Overview

Mfr description
AL-HI4032E-18.80-56C B3 0270-04054
  • Single-Piece Aluminum Alloy Housing
  • Universal Mounting Dimensions
  • Viton seals
  • All gearing is hardened and ground (AGMA Class 10 or better)
  • Oversized ball bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought