Motion
D-F7BAVZ
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
MI ITEM #05768148
MFR #D-F7BAVZ
Price$73.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switche - Rail Mounting Type, Grommet Electrical Connection
MI ITEM #05768148
MFR #D-F7BAVZ

Mfr description
D-F7BAVZ HYD PRESSURE CONTROL
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mounting style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.01/each

Specifications

Dimensions

  • Weight
    31 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Mounting Type
    Rail
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)