Motion
CY1L25H-260B
CY1L25H-260B
Mi Item #05768694
MFR #CY1L25H-260B
Price$773.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1L25H-260B
Mi Item #05768694
MFR #CY1L25H-260B

Mfr description
CY1L25H-260B CYL, RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Type
    Rodless
  • Bracket 1
    Guided
  • Cylinder Style
    Rodless
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Guided
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)