Motion
100HSS1/4
100H SS 1/4 PIPE FITTING ELBOW
Mi Item #05768767
MFR #100HSS1/4
Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100H SS 1/4 PIPE FITTING ELBOW
Mi Item #05768767
MFR #100HSS1/4

Mfr description
100H SS 1/4 PIPE FITTING ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)