Motion
101HSS1/2
101H SS 1/2 PIPE FITTING TEE
Mi Item #05768792
MFR #101HSS1/2
Price$132.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
101H SS 1/2 PIPE FITTING TEE
Mi Item #05768792
MFR #101HSS1/2

Mfr description
101H SS 1/2 PIPE FITTING TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.93/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    1/2 in

Details

  • Adapter Type
    Tee
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)