Motion
108HB1/2
Hose End - Brass Material, Female
Mi Item #05768854
MFR #108HB1/2
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, Female
Mi Item #05768854
MFR #108HB1/2

Mfr description
108H B 1/2 PIPE FITTING PIPE CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Size
    0.5000 in
  • Thread Size
    1/2-14 NPT
  • Weight
    0.3 lbs
  • Width
    1.0625 in

Details

  • Configuration
    Cap
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT Cap
  • End 1 Style
    NPT Cap
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Cap
  • Fitting Type
    NPT
  • Manufacturer Catalog Number
    108HB1/2
  • Material
    Brass
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -325 to 400 °F
  • Port Gender
    Female
  • Product Types
    Cap
  • Seal Material
    Metal
  • Seal Type
    NPT
  • Style
    Cap
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT Cap
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)