Motion
108HSS3/8
Hose End - Stainless Steel Material, Female
MI ITEM #05768863
MFR #108HSS3/8
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, Female
MI ITEM #05768863
MFR #108HSS3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.88/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Size
    0.3750 in
  • Thread Size
    3/8-18
  • Weight
    0.15 lbs
  • Width
    0.8750 in

Details

  • Additional Details
    Passivated
  • Coating
    Passivated
  • Configuration
    Cap
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT Cap
  • End 1 Style
    NPT Cap
  • End Gender
    Female
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Cap
  • Fitting Type
    NPT
  • Manufacturer Catalog Number
    108HSS3/8
  • Material
    Stainless Steel
  • Max Operating Temperature
    1200 °F
  • Operating Temperature Range
    -425 to 1200 °F
  • Plating
    Passivated
  • Port Gender
    Female
  • Product Types
    Cap
  • Seal Type
    NPT
  • Style
    Cap
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT Cap
  • Type
    Cap

Overview

Mfr description
108H SS 3/8 PIPE FITTING PIPE CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text