Motion
116HSS1/4X1/4
116H SS 1/4 X 1/4 PIPE FITTING
Mi Item #05768965
MFR #116HSS1/4X1/4
Price$51.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
116H SS 1/4 X 1/4 PIPE FITTING
Mi Item #05768965
MFR #116HSS1/4X1/4

Mfr description
116H SS 1/4 X 1/4 PIPE FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.52/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)