Motion
120HSS1/2X3/8
120H SS 1/2 X 3/8 PIPE FITTING
Mi Item #05769022
MFR #120HSS1/2X3/8
Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120H SS 1/2 X 3/8 PIPE FITTING
Mi Item #05769022
MFR #120HSS1/2X3/8

Mfr description
120H SS 1/2 X 3/8 PIPE FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.30/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)