Motion
121HSS1/2
Stainless Steel
Mi Item #05769073
MFR #121HSS1/2
Price$21.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel
Mi Item #05769073
MFR #121HSS1/2

Mfr description
121H SS 1/2 PIPE PLUG NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.20/each

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Plug
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)