Motion
122HSS1/2
122H SS 1/2 HEX NIPPLE NPT
Mi Item #05769091
MFR #122HSS1/2
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
122H SS 1/2 HEX NIPPLE NPT
Mi Item #05769091
MFR #122HSS1/2

Mfr description
122H SS 1/2 HEX NIPPLE NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight Adapter
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)