Motion
130HFSS3/8X1/2
Hose End - Stainless Steel Material, 3/8 in Hose ID
Mi Item #05769165
MFR #130HFSS3/8X1/2
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID
Mi Item #05769165
MFR #130HFSS3/8X1/2

Mfr description
130HF SS 3/8 X 1/2 FEMALE HOSE CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.40/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    1/2-14 NPT
  • Weight
    0.22 lbs

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Connector
  • Connection 2 Short Name
    NPT
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Finish/Coating
    Passivated
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Style
    Straight
  • Thread Standard
    Hose Connector
  • Thread Type
    Hose Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)