Motion
130HMB5/16X1/2
Hose End - Brass Material, 5/16 in Hose ID, Male
MI ITEM #05769183
MFR #130HMB5/16X1/2
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/16 in Hose ID, Male
MI ITEM #05769183
MFR #130HMB5/16X1/2

Mfr description
130HM B 5/16X 1/2 MALE HOSE CONN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • End 1 Size
    0.3125 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.3125 in
  • Thread Size
    1/2-14 NPT
  • Weight
    0.146 lbs
  • Width
    0.8750 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Connector
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Operating Temperature Range
    -325 to 400 °F
  • Standards Met
    ASME B1.20.1
  • Style
    Straight
  • Thread Standard
    Hose Connector
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)