Motion
130HMB5/16X1/8
Hose End - Brass Material, 5/16 in Hose ID
MI ITEM #05769185
MFR #130HMB5/16X1/8
Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/16 in Hose ID
MI ITEM #05769185
MFR #130HMB5/16X1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.10/each

Specifications

Dimensions

  • End 1 Size
    0.3125 in
  • End 2 Size
    0.1250 in
  • Hex Body
    0.4330 in
  • Hex Size
    0.4330 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.3125 in
  • Thread Size
    1/8-27 NPT
  • Weight
    0.051 lbs
  • Width
    0.4375 in

Details

  • Configuration
    Straight
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Connector
  • Material
    Brass
  • Operating Temperature Range
    -325 to 400 °F
  • Standards Met
    ASME/ANSI B1.20.1
  • Thread Type
    Hose Connector

Overview

Mfr description
130HM B 5/16X 1/8 MALE HOSE CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought