Motion
130HMSS1X1
Hose End - Stainless Steel Material, 1 in Hose ID, Male
MI ITEM #05769186
MFR #130HMSS1X1
Price$117.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1 in Hose ID, Male
MI ITEM #05769186
MFR #130HMSS1X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.89/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1-11-1/2 NPT
  • Weight
    0.463 lbs
  • Width
    1.3750 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Male NPT
  • End 1 Style
    Male NPT
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    ASME/ANSI B1.20.1
  • Style
    Straight
  • Thread Type
    Male NPT
  • Type
    Male NPT

Overview

Mfr description
130HM SS 1 X 1 MALE HOSE CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought