Motion
130HMSS1/2X1/4
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #05769190
MFR #130HMSS1/2X1/4
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #05769190
MFR #130HMSS1/2X1/4

Mfr description
130HM SS 1/2 X 1/4 MALE HOSE CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    0.5000 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/4-18 NPT
  • Weight
    0.097 lbs
  • Width
    0.6875 in

Details

  • Additional Details
    Precision Pipe Fitting Male Hose Connector
  • Application
    Pipe Connection
  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Connector
  • Connection 2 Short Name
    NPT
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Catalog Number
    130HMSS1/2X1/4
  • Manufacturer Compatibility
    Swagelok
  • Material
    Stainless Steel
  • Max Operating Temperature
    1200 °F
  • Operating Temperature Range
    -425 to 1200 °F
  • Plating
    Passivated
  • Port Gender
    Male
  • Product Types
    Hose Connector
  • Seal Material
    Metal
  • Seal Type
    NPT
  • Standards Met
    ASME/ANSI B1.20.1
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Hose Connector
  • Thread Type
    Hose Connector
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)