Motion
130HMSS1/2X3/8
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #05769192
MFR #130HMSS1/2X3/8
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #05769192
MFR #130HMSS1/2X3/8

Mfr description
130HM SS 1/2 X 3/8 MALE HOSE CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.6880 in
  • Hex Size
    0.6880 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.5000 in
  • Thread Size
    3/8-18 NPT
  • Weight
    0.104 lbs
  • Width
    0.6875 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Standards Met
    ASME/ANSI B1.20.1
  • Thread Type
    Hose Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)