Motion
130HMSS1/4X1/4
Hose End - Stainless Steel Material, 1/4 in Hose ID, Male
Mi Item #05769194
MFR #130HMSS1/4X1/4
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/4 in Hose ID, Male
Mi Item #05769194
MFR #130HMSS1/4X1/4

Mfr description
130HM SS 1/4 X 1/4 MALE HOSE CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18 NPT
  • Weight
    0.062 lbs
  • Width
    0.5625 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Male NPT
  • End 1 Style
    Male NPT
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Shape
    Straight
  • Fitting Type
    Male Connector
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Product Types
    Fitting
  • Standards Met
    ASME/ANSI B1.20.1
  • Style
    Straight
  • Thread Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)