Motion
130HMSS1/8X1/8
Hose End - Stainless Steel Material, 1/8 in Hose ID, Male
Mi Item #05769200
MFR #130HMSS1/8X1/8
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/8 in Hose ID, Male
Mi Item #05769200
MFR #130HMSS1/8X1/8

Mfr description
130HM SS 1/8 X 1/8 MALE HOSE CONN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • End 1 Size
    0.1250 in
  • End 2 Size
    0.1250 in
  • Hex Body
    0.4330 in
  • Hex Size
    0.4330 in
  • Hose Inside Diameter
    1/8 in
  • Inside Diameter
    1/8 in, 3.20 mm
  • Size
    0.1250 in
  • Thread Size
    1/8-27 NPT
  • Weight
    0.441 lbs
  • Width
    0.4375 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Connector
  • Connection 2 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Standards Met
    ASME/ANSI B1.20.1
  • Style
    Straight
  • Thread Standard
    Hose Connector
  • Thread Type
    NPT
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)