Motion
130LTB3/8X3/8
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #05769237
MFR #130LTB3/8X3/8
Price$36.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #05769237
MFR #130LTB3/8X3/8

Mfr description
130LT B 3/8 X 3/8 HOSE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.24/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.3750 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Weight
    0.243 lbs
  • Width
    0.5625 in

Details

  • Configuration
    Straight
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Fitting Connection Family
    Ham-let Let-Lok Series
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Connector
  • Manufacturer Catalog Number
    130LTB3/8X3/8
  • Material
    Brass
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -325 to 400 °F
  • Product Types
    Fitting
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Connector
  • Type
    Hose Connector x Tube Stub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)