Motion
130LTSS1/4X1/4
Hose End - Stainless Steel Material, 1/4 in Hose ID
MI ITEM #05769241
MFR #130LTSS1/4X1/4
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/4 in Hose ID
MI ITEM #05769241
MFR #130LTSS1/4X1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.27/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Weight
    0.028 lbs
  • Width
    0.4375 in

Details

  • Additional Details
    Passivated
  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Connector
  • Connection 2 Short Name
    Tube Stub
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    Ham-let Let-Lok Series
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Connector
  • Manufacturer Catalog Number
    130LTSS1/4X1/4
  • Manufacturer Compatibility
    Ham-let Let-Lok Series
  • Material
    Stainless Steel
  • Max Operating Temperature
    1200 °F
  • Operating Temperature Range
    -425 to 1200 °F
  • Plating
    Passivated
  • Product Types
    Fitting
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Hose Connector
  • Thread Type
    Hose Connector
  • Type
    Hose Connector

Overview

Mfr description
130LT SS 1/4 X 1/4 HOSE CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought