Motion
130LTSS3/4X3/4
Hose End - Stainless Steel Material, 3/4 in Hose ID
MI ITEM #05769246
MFR #130LTSS3/4X3/4
Price$57.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/4 in Hose ID
MI ITEM #05769246
MFR #130LTSS3/4X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.07/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hex Body
    1.0625 in
  • Hex Size
    1.0625 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Weight
    0.231 lbs
  • Width
    1.0625 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Finish/Coating
    Passivated
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Connector
  • Material
    Stainless Steel
  • Operating Temperature Range
    -425 to 1200 °F
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Type
    Hose Connector
  • Type
    Hose Connector

Overview

Mfr description
130LT SS 3/4 X 3/4 HOSE CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought