Motion
130LTSS3/8X1/2
Hose End - Stainless Steel Material, 3/8 in Hose ID
MI ITEM #05769247
MFR #130LTSS3/8X1/2
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID
MI ITEM #05769247
MFR #130LTSS3/8X1/2

Mfr description
130LT SS 3/8 X 1/2 HOSE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Outer Diameter
    0.5000 in
  • Size
    0.3750 in
  • Weight
    36.06 g
  • Width
    0.6250 in

Details

  • Coating
    Passivated
  • Configuration
    Straight
  • Connection Type
    Hose Connector
  • End 1 Style
    Hose Connector
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    Ham-let Let-Lok Series
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Connector
  • Material
    Stainless Steel
  • Max Operating Temperature
    1200
  • Operating Temperature Range
    -425 to 1200 °F
  • Plating
    Passivated
  • Port Gender
    Male
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Connector
  • Type
    Hose Connector x Tube Stub

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)