Motion
7108LSS1/8
Adjustable Port Elbow - Stainless Steel
Mi Item #05769339
MFR #7108LSS1/8
Price$15.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Port Elbow - Stainless Steel
Mi Item #05769339
MFR #7108LSS1/8

Mfr description
7108L SS 1/8 TUBE FITTING CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.02/each

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Cap
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)