Motion
739LMSS3/8X3/8OC

HAMLET VALVE & FITTING
739LMSS3/8X3/8OC

Compression Elbow & Straight - Adapter, Stainless Steel 316
Mi Item #05769557
MFR #739LMSS3/8X3/8OC
Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
739LMSS3/8X3/8OC

Compression Elbow & Straight - Adapter, Stainless Steel 316
Mi Item #05769557
MFR #739LMSS3/8X3/8OC

Mfr description
739LM SS 3/8 X 3/8 OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.52/each

Specifications

Dimensions

  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Length
    1.5600 in
  • Overall Length
    1.5600 in
  • Thread Size 2
    3/8-18 NPT
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel 316
  • Both Ends Style/Type
    Tube Stub x Male NPT
  • Connection Type
    Let-Lok Tube Adapter Male NPT
  • Description Keyword
    Adapter
  • End 1 Style
    Tube Stub
  • End 2 Style
    Male NPT
  • End 2 Thread
    3/8-18 NPT
  • Fitting Material
    Stainless Steel 316
  • Manufacturer Catalog Number
    739LMSS3/8X3/8OC
  • Material
    Stainless Steel 316
  • Shape
    Straight
  • Type
    Let-Lok Tube Adapter Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)