Motion
739LMSS6MMX1/4OC

HAMLET VALVE & FITTING
739LMSS6MMX1/4OC

Compression Elbow & Straight - Adapter, Stainless Steel 316
Mi Item #05769565
MFR #739LMSS6MMX1/4OC
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
739LMSS6MMX1/4OC

Compression Elbow & Straight - Adapter, Stainless Steel 316
Mi Item #05769565
MFR #739LMSS6MMX1/4OC

Mfr description
739LM SS 6 MMX 1/4 OC TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Length
    1.5000 in
  • Overall Length
    1.5000 in
  • Thread Size 2
    1/4-18 NPT
  • Tube Size
    6 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel 316
  • Both Ends Style/Type
    Tube Stub x Male NPT
  • Connection Type
    Let-Lok Tube Adapter Male NPT
  • Description Keyword
    Adapter
  • End 1 Style
    Tube Stub
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/4-18 NPT
  • Fitting Material
    Stainless Steel 316
  • Manufacturer Catalog Number
    739LMSS6MMX1/4OC
  • Material
    Stainless Steel 316
  • Shape
    Straight
  • Type
    Let-Lok Tube Adapter Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)