Motion
739LMRSS5/8X1/2

HAMLET VALVE & FITTING
739LMRSS5/8X1/2

Compression Elbow & Straight - Adapter, Stainless Steel
Mi Item #05769633
MFR #739LMRSS5/8X1/2
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
739LMRSS5/8X1/2

Compression Elbow & Straight - Adapter, Stainless Steel
Mi Item #05769633
MFR #739LMRSS5/8X1/2

Mfr description
739LMR SS 5/8 X 1/2 TUBE FITTING MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Hex Body
    0.0344 in
  • Hex Size
    0.0344 in
  • Length
    2.0591 in
  • Overall Length
    2.0591 in
  • Thread Size 2
    R-1/2-14
  • Tube Size
    5/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Stub x Male BSPT
  • Connection Type
    Let-Lok Tube Adapter Male ISO Tapered
  • Description Keyword
    Adapter
  • End 1 Style
    Tube Stub
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-1/2-14
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    739LMRSS5/8X1/2
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Let-Lok Tube Adapter Male ISO Tapered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)