Motion
760LBSS25MM
Compression Ferrule - Stainless Steel
Mi Item #05769983
MFR #760LBSS25MM
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Stainless Steel
Mi Item #05769983
MFR #760LBSS25MM

Mfr description
760LB SS 25MM TUBE FITTING BACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Double Ferrule Compression Back Ferrule
  • Connection Type
    Let-Lok Back Ferrule
  • Description Keyword
    Back Ferrule
  • End 1 Style
    Double Ferrule Compression Back Ferrule
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    760LBSS25MM
  • Material
    Stainless Steel
  • Shape
    Sleeve
  • Type
    Let-Lok Back Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)