Motion
760LBSS3/4
0.7500 in Tube
Mi Item #05769988
MFR #760LBSS3/4
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Tube
Mi Item #05769988
MFR #760LBSS3/4

Mfr description
760LB SS 3/4 TUBE FITTING BACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Tube Size
    0.7500 in

Details

  • Fitting Connection Type
    Back Ferrule
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)